Welcome to Würth Chile For trade customers only

Venta por mayor

Compra a crédito

Sigue en vivo tus pedidos

Precios personalizados

7-pin connector 24 V with additional strain relief

ALU PLUG 7P 24N W. SCREW FIX.

Art.-no. 051095121

EAN 4045989453566

Prices for customers after login
7-pin connector 24 V with additional strain relief

Art.-no. 051095121

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Marking of contacts as per ISO 1185 or ISO 3731

  • Contact no. 1/31 as bush or pin prevents the interchanging of the N and S versions

  • Grommets are suitable for cables from 9.5 mm² in diameter

  • Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connecting sockets on towing vehicle to sockets on trailer or semi-trailer

Contact design

Screw contact

Material of housing

Aluminium

Design

Type N

Colour

Aluminium silver

Nominal voltage

24 V/DC

ISO

1185

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
FLRYY round vehicle cable with PVC sheathing

VEHCBL-FLRYY-COL-BLACK-7X1,5SMM

Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles
x 50 m
Contact spray

CNTCTSPR-300ML

Quickly and reliably eliminates ignition problems
Silicone spray grease

SILSPRGRSE-500ML

Glass-like transparent, extremely lubricating and insulating silicone grease that displaces water
Contact protective coating

CNTCTPROTLAC-SL-200ML

Transparent spray protective lacquer
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information